MED Base POR SKT W/30" Leads

Item #: 2006958

Cat #: 80-1278

UPC: 045923812781

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With 1/8 IP Cap; 30" AWM B/W 105C; CSSNP Screw Shell; Glazed; 660W; 250V

Overview

Keyless Porcelain Socket With 1/8 IP Cap; 30" AWM B/W 105C; CSSNP Screw Shell; Glazed; 660W; 250V
Also known as: 045923812781, 80-1278, SAT801278

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Dimmable: No
Wattage: 660
Material: Porcelain
Volts AC: 250
Dimmable: No