Sustainable

Dimmable LED PAR30S, 3000K

Item #: 2006871
Cat #: 8.5PAR30S/LED/930/F40/DIM/GULW/T20 6/1FB
UPC: 046677568047
$ 7.25 EA
Company wide:
875 in stock
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips OC# 568048, 12NC 929003028104, Product Name: 8.5PAR30S/LED/930/F40/DIM/GULW/T20 6/1FB.

Overview

Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Philips OC# 568048, 12NC 929003028104, Product Name: 8.5PAR30S/LED/930/F40/DIM/GULW/T20 6/1FB.
Also known as: 046677568047, 8.5PAR30S/LED/930/F40/DIM/GULW/T20 6/1FB, PHI8.5PAR30SL930F4

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.500
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Lumens: 850
Volts AC: 120
Wattage: 8.500

Customer Reviews

No reviews for this product
(0)