LED Area Light, 150W, 30/40/50K, Bronze

Item #: 2006829

Cat #: A17XFU150

UPC: 192552036276

$ 411.94 EA
Company wide:
24 in stock
Documents & Guides
LED Area Light, 150 Watt, 120-277V, 71-73 CRI, Selectable Lumens: 11168-21875, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Bronze

Overview

LED Area Light, 150 Watt, 120-277V, 71-73 CRI, Selectable Lumens: 11168-21875, Selectable Color Temperature: 3000K/4000K/5000K, 0-10V Dimming, Bronze
Also known as: 192552036276, A17XFU150, RABA17XFU150

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 21000, 11000, Selectable
Wattage: 150
Color: Bronze
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 150
Dimmable: Yes
Lumens: 21000, 11000, Selectable
Color: Bronze
Volts AC Range: 120 - 277