PDT FRIV4512X4LBL FITTING AND

Item #: 2006555

Cat #: FRIV4512X4LBL

UPC: 61305680400

$ 347.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PDT FRIV4512X4LBL FITTING AND

Overview

PDT FRIV4512X4LBL FITTING AND
Also known as: 61305680400, FRIV4512X4LBL, PDTFRIV4512X4LBL

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Vertical Inside
Width: 12 in
Height: 4 in
Angle: 45°
Type: 45° Vertical Inside
Color: Black
Material: PVC
Family / Style: FiberRunner®