Pre-Assembled Support Bracket with UMA-LBS

Item #: 2006513

Cat #: SSB-T5B-200

UPC: 835243028111

$ 26.75 EA
Company wide:
21 in stock
Documents & Guides
Pre-Assembled Support Bracket (SSB-T5) with UMA-LBS, True 5 Inch Square Box, Galvanized Steel

Overview

Pre-Assembled Support Bracket (SSB-T5) with UMA-LBS, True 5 Inch Square Box, Galvanized Steel

Orbit's Preassembled SSB-T5 with UMA-LVBS and T5B-200 is a ready-to-install solution for mounting large datacom boxes between wall studs or hard-lid ceiling joists. The SSB-T5B-200 bracket component adjusts from 15” to 25” with UMA-LVBS attached to bracket. UMA-LVBS features unique key-hole pattern that allows for pairing of 4” rings with the 5” square box. SSB-T5B-200 includes preinstalled screws, ready to take a 4” ring or cover. UL Listed.

Also known as: 835243028111, SSB-T5B-200, ORBSSBT5B200

Specifications

Material: Galvanized Steel
Material: Galvanized Steel