
Company wide:
0
in stock
EIK F15T8/BL 15W BLACK LIGHT UVA T-8 G13 BASE
Overview
EIK F15T8/BL 15W BLACK LIGHT UVA T-8 G13 BASE
Also known as: 031293155269, F15T8BL, EIKF15T8BL
Specifications
| Type: | Pre-Heat Start |
| Wattage: | 15 |
| Length: | 24 in , 2 ft |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color: | Ultraviolet |
| Type: | Pre-Heat Start |
| Length: | 24 in , 2 ft |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 15 |
| Light Technology: | Fluorescent |
| Color: | Ultraviolet |