Metal Clad Aluminum Armored Cable, 10-2, Solid Copper, 277/480V Colors

Item #: 2006460

Cat #: 2107-60-02

UPC: 077680158352

Company wide:
0 in stock
Documents & Guides
Metal Clad Aluminum Armored Cable, 10-2, Solid Copper, 277/480V Colors

Overview

Metal Clad Aluminum Armored Cable, 10-2, Solid Copper, 277/480V Colors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680158352, 2107-60-02, AFC21076002

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600