100' LED Tape Light, 24V/27K

Item #: 2006427

Cat #: DI-24V-BLBSC1-27-100

UPC: 848333020803

$ 371.40 EA
Company wide:
39 in stock
Documents & Guides
BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 2700K, 100 Ft. Length With 4" Cut Points *Diode LED Part# 12648*

Overview

BLAZE™ LED Tape Light, 1.46W/Ft., 24V, 90+ CRI, 2700K, 100 Ft. Length With 4" Cut Points *Diode LED Part# 12648*
Also known as: 848333020803, DI-24V-BLBSC1-27-100, DIODI24VBLBSC12710

Specifications

Length: 100 ft
Volts DC: 24
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Length: 100 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts DC: 24
Color Rendering Index (CRI): 90+