
6" RL Slope Ceiling Direct Mount Module
Item #: 2006208
Cat #: RLS6159FS1EWHDMR
UPC: 080083190324
$ 124.95 EA
Company wide:
145
in stock
Documents & Guides
6 Inch RL Slope Ceiling Direct Mount Module, 19 Watt, 120V, 90 CRI, 1500 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Overview
6 Inch RL Slope Ceiling Direct Mount Module, 19 Watt, 120V, 90 CRI, 1500 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Also known as: 080083190324, RLS6159FS1EWHDMR, HALRLS6159FS1EWHDM
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1500 |
| Volts AC: | 120 |
| Wattage: | 19 |
| Diameter: | 6 in |
| Size: | 6 in |
| Lumens: | 1500 |
| Wattage: | 19 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Diameter: | 6 in |