
4" RL Slope Ceiling Direct Mount Module
Item #: 2006206
Cat #: RLS4099FS1EWHDMR
UPC: 080083190300
$ 101.89 EA
Company wide:
142
in stock
Documents & Guides
4 Inch RL Slope Ceiling Direct Mount Module, 11 Watt, 120V, 90 CRI, 960 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Overview
4 Inch RL Slope Ceiling Direct Mount Module, 11 Watt, 120V, 90 CRI, 960 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Matte White Baffle
Also known as: 080083190300, RLS4099FS1EWHDMR, HALRLS4099FS1EWHDM
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Volts AC: | 120 |
| Lumens: | 960 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 11 |
| Diameter: | 4 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Wattage: | 11 |
| Size: | 4 in |
| Lumens: | 960 |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |