LED Emergency Driver, 15 Watt, 120-277V

Item #: 2006178

Cat #: BTB015B2UK45L1

UPC:

Company wide:
0 in stock
Documents & Guides
LED Emergency Driver, 15 Watt, 120-277 Volt, Emergency Inverter for Dimmable Type B TLED Lamps, Provides AC Emergency Output (120 VAC) Phase-Cut Dimming up to 12.5 VA

Overview

LED Emergency Driver, 15 Watt, 120-277 Volt, Emergency Inverter for Dimmable Type B TLED Lamps, Provides AC Emergency Output (120 VAC) Phase-Cut Dimming up to 12.5 VA

The Bodine BTB15D is an emergency inverter designed for dimmable Type B TLED fixtures where a standard emergency driver or inverter are not compatible.

Also known as: BTB015B2UK45L1, BODBTB015B2UK45L1

Specifications

Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 15
Volts AC Range: 120 - 277
Light Technology: LED