Wire Cart XL

Item #: 2006113

Cat #: WCXL01

UPC: 650270088736

$ 1750.00 EA
Company wide:
5 in stock
Documents & Guides

Overview

Wire Cart XL

Transport, store and pay out large spools of wire or MC cable using iTOOLco’s Wire Cart XL. Designed to hold 18 spools of varying sizes, the cart is able to accept a spool 15.25” in width and a variety of diameters due to the adjustable axle attachment points. This unique design affords the user the ability to adjust the vertical and horizontal placement of the axles to match jobsite conditions and spool requirements. The Wire Cart XL can handle heavy loads up to 3,000 lb with a maximum lower tier rating of 1200 lb., a mid tier rating of 1200 lb, and a maximum upper tier of 600 lb.

Also known as: 650270088736, WCXL01, ITOWCXL01

Specifications

Size: XL
Size: XL