Real Pallet Jack™

Item #: 2006109

Cat #: RPJ10K

UPC: 650270084691

$ 3850.00 EA
Company wide:
9 in stock
Documents & Guides
Real Pallet Jack™, Dual Sided Loading Gates For Drum Side Loading, Forklift or Pallet Jack Compatible, Collapsable & Stackable, 42”H x 48”W x 48”L (Jack Collapsed), 55-1/2”H x 48”W x 48”L (Jack Extended), 280 lbs., 10,000 lbs. Weight Capacity (Includes Axle & Arbors, Casters & Transport Frame Sold Separately)

Overview

Real Pallet Jack™, Dual Sided Loading Gates For Drum Side Loading, Forklift or Pallet Jack Compatible, Collapsable & Stackable, 42”H x 48”W x 48”L (Jack Collapsed), 55-1/2”H x 48”W x 48”L (Jack Extended), 280 lbs., 10,000 lbs. Weight Capacity (Includes Axle & Arbors, Casters & Transport Frame Sold Separately)

Deliver and place reels to your final installation point safely and effortlessly. iTOOLcoʼs Real Pallet Jack are a portable, heavy-duty solution for transporting spools up to 10,000 lb. Made with all welded steel construction, loading and unloading the Real Pallet Jack is easy. Loading from the drum side minimizes the potential of wire damage from forks. The dual sided gates enable you to load spools from either side of the jack. Whatever their size, spools automatically center the arbor hole with the spindle– ensuring the spool is perfectly positioned for a quick, smooth payout every time. Maneuverability on the jobsite is a snap using a forklift. Added Bonus: Real Pallet Jacks collapse and stack for easy compact storage.

Also known as: 650270084691, RPJ10K, ITORPJ10K

Specifications

Color: Orange
Weight Capacity: 10,000 lbs
Color: Orange
Weight Capacity: 10,000 lbs