Cannon Hydraulic Puller, 20,000 lb

Item #: 2006106

Cat #: MVP20K

UPC: 650270084714

Company wide:
0 in stock
Documents & Guides
Cannon Hydraulic Puller, 20,000 lbs., 65 Ft. Per Minute, Compatible With Any High Flow Skid Steer ***Cable Puller Only, Additional Machinery Sold Separately***

Overview

Cannon Hydraulic Puller, 20,000 lbs., 65 Ft. Per Minute, Compatible With Any High Flow Skid Steer ***Cable Puller Only, Additional Machinery Sold Separately***

iTOOLco’s 20,000 LB. rated hydraulic MVP20K is sure to meet any challenge. The fully self-contained unit attaches to any high flow skid steer, providing long awaited jobsite mobility.

iTOOLco’s industry leading dual capstan design and overall jobsite versatility afford operators many different setup configurations. Hydraulic booms ensure an easy set up and placement, increasing pulling efficiency. The MVP20K features an adjustable output torque limit dial, allowing the user to set load limits prior to the pull. Ensuring the puller never exceeds the preset limit by shutting the capstans off when the max load is reached. With staggering pulling speeds reaching up to 65′ per minute under load, the MVP20K is the most advanced pulling system on the market today. An easy to read force gauge and optional running line tensioner make quick work of monitoring and recording pulling tensions.

Also known as: 650270084714, MVP20K, ITOMVP20K

Specifications

Diameter: 24 in
Color: Orange
Diameter: 24 in
Color: Orange