Ground Rod Dawg XL™, Ground Rod Driver

Item #: 2006105

Cat #: GRDXL01

UPC: 650270088255

$ 350.00 EA
Company wide:
3 in stock
Documents & Guides
Ground Rod Dawg XL™, Ground Rod Driver

Overview

Ground Rod Dawg XL™, Ground Rod Driver

With two models available, safely drive three quarter or one inch rods from ground level with iTOOLco's Ground Rod Dawg XL's. The Ground Rod Dawg XL eliminates the need for climbing up ladders and using sledge hammers to drive large ground rods under grade. Simply plug the Ground Rod Dawg XL into your hex shank jack hammer. Then insert the bottom of the rod into the Ground Rod Dawg XL and go. The unique design allows the Ground rod Dawg XL to bite down onto the rod, allowing the user to drive it in with ease. Once the rod is driven in far enough, use the end receiver on the top of the rod to finish driving it to the final grade level. 

Also known as: 650270088255, GRDXL01, ITOGRDXL01

Specifications

Height: 4 in
Height: 4 in