15A TR/WR Decora Receptacle, 5-15R, White

Item #: 2005971

Cat #: W5325-T0W

UPC: 078477937785

$ 7.05 EA
Company wide:
1,372 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Weather and Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – White (In-Use Covers Sold Separately)

Overview

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Weather and Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – White (In-Use Covers Sold Separately)
Also known as: 078477937785, W5325-T0W, LEVW5325T0W

Features & Benefits

  • SAFE – Tamper-Resistant shutters protects from foreign objects being inserted into receptacle to ensure personal safety
  • WEATHER-RESISTANT – UV stabilized thermoplastic construction and extra corrosion protection to withstand the rigors of exposure to the elements
  • EASY – Quickwire push-in and side wiring for easy installation
  • OUTDOOR USE – Must be installed in proper weatherproof enclosure with approved caulk and gaskets

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White