LED 4 Ft. T8-Ready General Purpose Strip

Item #: 2005948

Cat #: GPS4WA2LT8B1

UPC: 762148286752

$ 30.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
LED T8-Ready General Purpose Strip Fixture: 4 Ft., 2-Lamp; T8 Type B Single Ended, cULus Damp Location Rated, Sockets Are Pre-Wired For Single-Ended Type B (Ballast ByPass) T8 Lamps

Overview

LED T8-Ready General Purpose Strip Fixture: 4 Ft., 2-Lamp; T8 Type B Single Ended, cULus Damp Location Rated, Sockets Are Pre-Wired For Single-Ended Type B (Ballast ByPass) T8 Lamps

The LED T8-Ready Luminaires feature the look of classic fluorescent luminaires while operating modern single- or double-ended LED T8 Type B lamps. The easy-to-install LED T8-Ready General Purpose Strips maintain that classic look while operating one or two lamps. They are suitable for a wide range of indoor applications including workshops, hallways, laundry rooms and industrial task lighting.

Also known as: 762148286752, GPS4WA2LT8B1, TCPGPS4WA2LT8B1

Specifications

Length: 4 ft, 48 in
Light Technology: LED
Length: 4 ft, 48 in
Light Technology: LED