
8" LED Ultra-Thin Wafer Switchable Downlight
Item #: 2005934
Cat #: WF8SWW590CRIMW
UPC: 194994243915
$ 46.25 EA
Company wide:
213
in stock
Documents & Guides
8" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 1640 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90+, Matte White
Overview
8" LED Ultra-Thin Wafer Switchable Downlight, 120 Volt, 1640 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000k, CRI: 90+, Matte White
The 8" round smooth with 5CCT Switchable White technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings.
Also known as: 194994243915, WF8SWW590CRIMW, JUNWF8SWW590CRIMW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Color: | Matte White |
| Lumens: | 1640 |
| Diameter: | 8 in |
| Color Rendering Index (CRI): | 90+ |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Lumens: | 1640 |
| Color Rendering Index (CRI): | 90+ |
| Color: | Matte White |
| Diameter: | 8 in |