11.5A19LED/927/GU24/120V

Item #: 2005901

Cat #: S21324

UPC: 045923200076

Company wide:
0 in stock
Documents & Guides
11.5 Watt; A19 LED; 90CRI; 2700K; GU24 Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC

Overview

11.5 Watt; A19 LED; 90CRI; 2700K; GU24 Base; 220 deg. Beam Angle; 120 Volt; 1100 Lumens; CEC

Satco’s S21324 11.5-watt LED bulb is an ideal lighting solution for commercial and residential applications. This sleek bulb is traditional, yet contemporary with its frost Finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable bulb. Sophisticated and modern, this Frosted lamp delivers 25,000 hours of warm white light.

Also known as: 045923200076, S21324, SATS21324

Specifications

Volts AC: 120
Lumens: 1100
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 11.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: 2-Pin (GU24)
Volts AC: 120
Material: Plastic, Metal
Color Temperature: 2700 (Warm White)
Wattage: 11.500
Light Technology: LED
Angle: 220°
Lumens: 1100
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: 2-Pin (GU24)