Cordless Cannon 6K™ Cable Puller

Item #: 2005871

Cat #: CD6K

UPC: 650270088132

$ 6500.00 EA
Company wide:
9 in stock
Documents & Guides
Cordless Cannon 6K™ Cable Puller, Includes Cart, Adapters, Battery Charger, 1 Battery, 48” Height x 21.5” Length x 21.1” Width, 137lb (6,000 lb. Load Capacity)

Overview

Cordless Cannon 6K™ Cable Puller, Includes Cart, Adapters, Battery Charger, 1 Battery, 48” Height x 21.5” Length x 21.1” Width, 137lb (6,000 lb. Load Capacity)

Speed, versatility, and performance are all yours with iTOOLcoʼs Cordless Cannon 6K™. This portable 6,000 lb. puller is intuitively designed to handle all of your day-to-day wire pulls. The built-in capstan switch automatically turns the puller on and off. Simply tug on the rope to start the pull and slack off the rope to shut it down. Delivers dynamic performance in remote locations or areas where power is not yet available.

Also known as: 650270088132, CD6K, ITOCD6K, cordless tugger

Specifications

Height: 48 in
Length: 21.500 in
Height: 48 in
Length: 21.500 in