
6" Round Baffle Slim LED with Multi-CCT
Item #: 2005851
Cat #: RL6791100LDIMTR
UPC: 194672029145
$ 40.94 EA
Company wide:
114
in stock
Documents & Guides
6Inch Round Baffle Slim LED with Multi-CCT, 1100 Lumens, CCT: 27K/30K/35K/40K/50K, 90+ CRI, Aluminum Die Cast Body and Trim, White, Dimming, 50,000 Hours
Overview
6Inch Round Baffle Slim LED with Multi-CCT, 1100 Lumens, CCT: 27K/30K/35K/40K/50K, 90+ CRI, Aluminum Die Cast Body and Trim, White, Dimming, 50,000 Hours
6” round baffle slim multi-CCT LED luminaire engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Baffle trim delivers glare-free comfortable illumination. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 194672029145, RL6791100LDIMTR, ETERL6791100LDIMTR
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Lumens: | 1100 |
| Color: | White |
| Color Rendering Index (CRI): | 90+ |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White) |
| Color: | White |
| Lumens: | 1100 |
| Color Rendering Index (CRI): | 90+ |