1
more

Breaker, Molded Case, XT5N, 400A, 600V AC/DC, Ekip Dip LS/I,
Item #: 2005818
Cat #: XT5NU340AEFF000XXX
UPC: 056221021805
$ 3295.26 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, XT5N, 400 Amp, 600 Volt AC/DC, Ekip Dip LS/I, 3-Pole, FF, UL/CSA
Overview
Breaker, Molded Case, XT5N, 400 Amp, 600 Volt AC/DC, Ekip Dip LS/I, 3-Pole, FF, UL/CSA
The SACE Tmax XT range offers higher performance, better protection and more precise metering than equivalent units, and can handle from 160 up to 1200A.
Also known as: 056221021805, XT5NU340AEFF000XXX, ABBXT5NU340AEFF000
Specifications
| Poles: | 3 |
| Amps: | 400 |
| Volts DC: | 600 |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |
| Poles: | 3 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Amps: | 400 |
| Type: | Breaker; Molded Case |