Shelf/Wall Support For 6” Wide Cable Tray

Item #: 2005813

Cat #: SHELF SUPT 6

UPC:

$ 17.45 EA
Company wide:
72 in stock
Shelf/Wall Support For 6” Wide Cable Tray

Overview

Shelf/Wall Support For 6” Wide Cable Tray

WBT was created to offer the best in cable management products to the market today. WBT’s industry leaders reviewed every tray construction, hardware bracket and splice solution, asking, how can we make it better, easier and faster to install?

Also known as: SHELF SUPT 6, WBTSHELFSUPT6

Specifications

Width: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)