Portable Generator, Commercial/Residential, GP15500E, 816 CC EFI, GP series, 15,500 Watt

Item #: 2005777

Cat #: 7705

UPC:

$ 4666.05 EA
Company wide:
0 in stock
Documents & Guides
Portable Generator, Commercial/Residential, GP15500E, 816 CC EFI, GP series, 15.5 kW

Overview

Portable Generator, Commercial/Residential, GP15500E, 816 CC EFI, GP series, 15.5 kW

From emergency home backup to DIY projects to the jobsite, the Generac GP15500EFI portable generator provides high wattage, dependable portable power. Equipped with an 816cc engine with Electronic Fuel Injection, the GP15500EFI delivers power efficiently, providing up to 11 hours of runtime at 50% load. TruePower™ Technology safely powers sensitive electronics, appliances and tools while onboard COsense® Technology provides powerful protection against hazardous carbon monoxide. The GP15500EFI also features electric start (battery included), low-oil shutdown protection, circuit breaker protected outlets and an hour meter with maintenance resets. The included never-flat wheel kit and available lifting eye accessory make transportation easy around the home or jobsite.

Also known as: 7705, GPS7705

Specifications

Type: Portable, Generator
Wattage: 15.500 kW
Type: Portable, Generator
Wattage: 15.500 kW