Battery Backup Interface

Item #: 2005621

Cat #: BI-NUSGN-02

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BI-NUSGN-02 Backup Interface, with 5kW ATX, Import/Export Meter, Main Lug Only rated for Load Side Connection

Overview

BI-NUSGN-02 Backup Interface, with 5kW ATX, Import/Export Meter, Main Lug Only rated for Load Side Connection

The Backup Interface connects to the SolarEdge Energy Hub inverter and SolarEdge Energy Bank battery, automatically controlling disconnection of house loads from the grid during power failures to provide backup power to full or partial home loads.

It enables homeowners full flexibility when deciding which household loads to backup. Installers benefit from faster installations due to the reduced need for main breaker de-rates and MPUs, as well as the pre-fitted SolarEdge Energy Meter (for self-consumption management) and auto-transformer (for split phase balancing).

A 12-year warranty is included, which also extends to the Energy Meter and auto-transformer components.

Also known as: BI-NUSGN-02, SEDBINUSGN02

Specifications

Amps: 200
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Interrupt Rating AC: 10 kA
IP/NEMA Rating: NEMA 3R