Insulated Chase Nipple, 1"

Item #: 2005525

Cat #: CHN-100I

UPC:

Company wide:
0 in stock
Documents & Guides
Insulated Chase Nipple, Rigid, 1 Inch

Overview

Insulated Chase Nipple, Rigid, 1 Inch

1" insulated threaded bushed nipples are used with threaded female conduit couplings to connect 1” conduits to electrical boxes and enclosures or are used with locknuts to connect two junction boxes. Garvin Industries’ rugged metallic construction ensures mechanical protection. Their insulated throat liner protects wires from sharp edges on conduits.

Also known as: CHN-100I, GRVCHN100I

Specifications

Size: 1 in
Size: 1 in