Strain Relief Grips, Dust-Tight, 3/4" NPT, 0.54 - 0.73"

Item #: 2003239

Cat #: 073031203A

UPC: 783585550169

Company wide:
0 in stock
Documents & Guides
Strain Relief Grips, Dust-Tight, 3/4 Inch NPT, 0.54 - 0.73 Inch, Aluminum With Galvanized Steel Mesh.

Overview

Strain Relief Grips, Dust-Tight, 3/4 Inch NPT, 0.54 - 0.73 Inch, Aluminum With Galvanized Steel Mesh.

The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control—rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture—often called the rigid fatigue point—is where failures tend to first occur, and Kellems strain relief grips protect the components saving the expense of damaged cables and downtime. The design features the original Kellems wire mesh, exert a uniformly distributed compressive force over a large area of cable for optimum safety. Strain relief grips can be used indoors or outdoors and can even be readily adjusted or repositioned, facilitating equipment relocation.

Also known as: 783585550169, 073031203A, KEL073031203A

Features & Benefits

  • Aluminum Fiting
  • Galvanized steel mesh provides high strength

Specifications

Diameter: 3/4 in
Material: Steel, Aluminum
Diameter: 3/4 in
Material: Steel, Aluminum