25WA23/LED/50K/100-277V/E26

Item #: 2002884

Cat #: S13102

UPC:

Company wide:
0 in stock
25 Watt LED A23 Hi-Pro; 5000K; Medium Base; 120-277 Volt

Overview

25 Watt LED A23 Hi-Pro; 5000K; Medium Base; 120-277 Volt

Satco's S13102 25 watt A25 Hi-Pro 3525 lumen LED HID replacement lamp is commonly used in post tops and bollard lighting. The Frosted bulb features a medium base and a 280 degree beam spread. With a temperature of 5000 kelvins, this bulb provides 25,000 hours of natural light.

Also known as: S13102, SATS13102

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: A23 (Arbitrary)
Wattage: 25
Material: Plastic
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 3525
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Material: Plastic
Volts AC: 100 - 277
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 25
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 3525