This product has been discontinued.

13.5W A19 LED Lamp, 27K
Item #: 2002097
Cat #: 13.5A19/LED/927/FR/P/ND 4/1FB
UPC: 046677565176
Company wide:
0
in stock
Discontinued
Documents & Guides
13.5 Watt A19, 120V, Lumens: 1500, Color Temperature: 2700K, CRI: 80, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. Philis CC# 565176, 12NC 929003005404, CAT# 13.5A19/LED/927/FR/P/ND 4/1FB.
Overview
13.5 Watt A19, 120V, Lumens: 1500, Color Temperature: 2700K, CRI: 80, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. Philis CC# 565176, 12NC 929003005404, CAT# 13.5A19/LED/927/FR/P/ND 4/1FB.
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance
Also known as: 046677565176, 13.5A19/LED/927/FR/P/ND 4/1FB, PHI13.5A19LED927F*
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 1500 |
| Volts AC: | 120 |
| Wattage: | 13.500 |
| Color Rendering Index (CRI): | 90 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 1500 |
| Wattage: | 13.500 |
| Shape: | A19 (Arbitrary) |
| Dimmable: | No |