LED PAR38

Item #: 2002096
Cat #: 10PAR38/LED/930/F40/DIM/GULW/T20 6/1FB
UPC: 046677567903
$ 12.06 EA
Company wide:
189 in stock
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. CC# 567909, 12NC 929003029104, CAT# 10PAR38/LED/930/F40/DIM/GULW/T20 6/1FB.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. CC# 567909, 12NC 929003029104, CAT# 10PAR38/LED/930/F40/DIM/GULW/T20 6/1FB.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567903, 10PAR38/LED/930/F40/DIM/GULW/T20 6/1FB, PHI10PAR38LED930F4

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Shape: PAR38 (Sealed Beam)
Type: LED Lamp
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 10
Volts AC: 120
Lumens: 900
Type: LED Lamp
Angle: 40°

Customer Reviews

No reviews for this product
(0)