Kinetix 5100 Servo Drive, 0.75 kW @ 230VAC (1PH or 3PH), 0.375 kW @ 120VAC (1PH)

Item #: 2000405

Cat #: 2198-E1007-ERS

UPC: 191326677066

Call for price
Company wide:
0 in stock
Documents & Guides
Kinetix 5100 Servo Drive, 0.75 kW @ 230 Volt AC (1-Phase or 3-Phase), 0.375 kW @ 120 Volt AC (1-Phase)

Overview

Kinetix 5100 Servo Drive, 0.75 kW @ 230 Volt AC (1-Phase or 3-Phase), 0.375 kW @ 120 Volt AC (1-Phase)
Our Kinetix 5100 servo drives provide a scalable, cost-effective servo control choice in a single product line. With a wide power range (up to 15 kW) to choose from, Kinetix 5100 drives support applications controlled by stand-alone, Micro800™, MicroLogix™, and Logix 5000 controllers for a range of performance requirements. With Integrated Architecture™ capabilities in mind, the Kinetix 5100 drives can be readily integrated with specially built Add-On Instructions in Logix Designer applications. The drive comes with standard inputs and outputs, different modes of control, plus Safe Torque Off and dual-port EtherNet/IP for various network topologies. Designed for versatility, with the Kinetix 5100 drives you can select the power you need to fit the unique needs of the application.
Also known as: 191326677066, 2198-E1007-ERS, ALB2198E1007ERS

Specifications

Wattage: 750, 375
Volts AC: 230, 120
Type: Servo Drive
Family / Style: Kinetix
Wattage: 750, 375
Type: Servo Drive
Volts AC: 230, 120
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)