This product may not be available in all locations.

Disconnect Switch, Enclosed, Non-Metallic, 32A, 3P, 690VAC, IP66
Item #: 2000335
Cat #: 194E-KA32E
UPC: 662468626453
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Enclosed, Non-Metallic, 32 Amp, 3-Pole, 690 Volt AC, Red/Yellow Handle, NEMA 3/4/4X/IP66
Overview
Disconnect Switch, Enclosed, Non-Metallic, 32 Amp, 3-Pole, 690 Volt AC, Red/Yellow Handle, NEMA 3/4/4X/IP66
Also known as: 662468626453, 194E-KA32E, ALB194EKA32E
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3, NEMA 4 |
| Volts AC: | 690 |
| Poles: | 3 |
| Amps: | 32 |
| Mounting: | Surface |
| Color: | Red/Yellow |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Volts AC: | 690 |
| Amps: | 32 |
| Color: | Red/Yellow |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Family / Style: | 194E |