Load Switch, Additional Pole, 32A, 1NO, Side Mount

Item #: 2000331

Cat #: 194E-A32-NP

UPC: 662072554623

Call for price
Company wide:
0 in stock
Documents & Guides
Load Switch, Additional Pole, 32 Amp, 1 Normally Open, Side Mount, for 194E-A16

Overview

Load Switch, Additional Pole, 32 Amp, 1 Normally Open, Side Mount, for 194E-A16
Also known as: 662072554623, 194E-A32-NP, ALB194EA32NP

Specifications

Amps: 32
Mounting: Side
Type: Additional Pole, Load Switch
Poles: 1
Family / Style: 194E
Amps: 32
Type: Additional Pole, Load Switch
Family / Style: 194E
Mounting: Side
Poles: 1