Process Controller, 3MB Memory, USB Port, Ethernet port, 100 EtherNet/IP, Alpha/Numeric

Item #: 2000262

Cat #: 1756-L81EP

UPC: 194033203658

Call for price
Company wide:
0 in stock
Documents & Guides
ControlLogix 5580E Process Controller with 3 MB User Memory, USB Port, 1 gigabit (Gb) Ethernet port, 100 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.

Overview

ControlLogix 5580E Process Controller with 3 MB User Memory, USB Port, 1 gigabit (Gb) Ethernet port, 100 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.

The PlantPAx® 5.0 distributed control system (DCS) introduces new process functionality native to controllers, cyber-secured architectures, and improved system availability and workflows. These benefits help reduce the complexity of traditional DCS and overall costs at all phases of the plant lifecycle for hybrid and Process industries. Accelerate your digital transformation with our latest PlantPAx® 5.0 DCS version and unlock more opportunities with our ControlLogix® 5580 and CompactLogix™ 5380 Process controllers.

Also known as: 194033203658, 1756-L81EP, ALB1756L81EP

Specifications

Type: Processor Module
Size: 3 MB
Standards: Build America Buy America Compliant
Type: Processor Module
Standards: Build America Buy America Compliant
Size: 3 MB