1" EMT Steel Compression Coupling, Red

Item #: 2000220

Cat #: EC762US-R

UPC:

Call for price
Company wide:
408 in stock
Documents & Guides
1" EMT Steel Compression Coupling, Red

Overview

1" EMT Steel Compression Coupling, Red

From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.

Also known as: EC762US-R, AMFEC762USR

Specifications

Color: Red
Diameter: 1 in
Insulation: Non-Insulated
Color: Red
Insulation: Non-Insulated
Diameter: 1 in