1" EMT Steel Compression Connector

Item #: 2000190

Cat #: EC752US-R

UPC:

$ 8.58 EA
Company wide:
270 in stock
Documents & Guides
1" EMT Steel Compression Connector

Overview

1" EMT Steel Compression Connector

From EMT compression couplings and connectors to set screw and combination styles, plus right angle clamps, we offer a wide variety of EMT fittings built to meet the demands of every installation. Available in durable steel, malleable iron, and zinc die cast, our fittings are designed for dependable performance, with concrete-tight and raintight options to help you get the job done in challenging environments. Whatever the application, you can count on quality solutions that make every install quick, easy, and right the first time.

Also known as: EC752US-R, AMFEC752USR

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel