ECO Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23

Item #: 1999233

Cat #: 140MT-D-PEC23

UPC: 191326740982

Call for price
Company wide:
0 in stock
ECO Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23, Mechanical. and Electrical

Overview

ECO Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23, Mechanical. and Electrical

The compact size of Allen-Bradley protection and disconnection devices provides significant panel space savings − up to 30 % in 125 & 250 Amps molded case circuit breaker frames, for example. Plus, these modular products, in conjunction with installation by the 141A modular mounting system makes panel design extremely simple with intuitive cabinet layout.

Also known as: 191326740982, 140MT-D-PEC23, ALB140MTDPEC23

Specifications

Type: ECO Connecting Module
Amps: 25, 22
Family / Style: 140M
Type: ECO Connecting Module
Family / Style: 140M
Amps: 25, 22