Compact Busbar, 64 A, 2 x 45 MM Spacing, For 140MT, Mtr Protection

Item #: 1999221

Cat #: 140MT-C-W452

UPC: 191326737906

Call for price
Company wide:
0 in stock
Documents & Guides
Compact Busbar, 64 A, 2 x 45 MM Spacing, For 140MT, Motor Protection Circuit-Breaker C, D Frame

Overview

Compact Busbar, 64 A, 2 x 45 MM Spacing, For 140MT, Motor Protection Circuit-Breaker C, D Frame

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.

Also known as: 191326737906, 140MT-C-W452, ALB140MTCW452

Specifications

Phase: 3
Type: Busbar
Amps: 64
Family / Style: 140M
Phase: 3
Amps: 64
Type: Busbar
Family / Style: 140M