Locking Type Thermal Photocontrol, 120 V

Item #: 0199919

Cat #: LC4521C

UPC: 078275002043

$ 16.15 EA
Company wide:
162 in stock
Locking Type Thermal Photocontrol, 120 V

Overview

Locking Type Thermal Photocontrol, 120 V

Thermal type photo controls provide dusk to dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.

Also known as: 078275002043, LC4521C, IMTLC4521C, Photocontroller, photocell, twist lock photocell, Nema photocell, screw cap

Specifications

Volt Amps: 1
Volts AC: 120
Amps: 15
Color: Translucent
Volt Amps: 1
Amps: 15
Volts AC: 120
Color: Translucent