Auxiliary Trip Contact, Front Mount, 1NO/1NC Short Circuit & Overload Trip Indicating, For 140MT/UT

Item #: 1999179

Cat #: 140MT-C-AFAR01A10

UPC: 191326739276

Call for price
Company wide:
0 in stock
Auxiliary Trip Contact, Front Mount, 1 Normally Open Standard, 1 Normally Closed Short Circuit & Overload Trip Indicating, For 140MT, Motor Protection Breaker & 140UT Breaker

Overview

Auxiliary Trip Contact, Front Mount, 1 Normally Open Standard, 1 Normally Closed Short Circuit & Overload Trip Indicating, For 140MT, Motor Protection Breaker & 140UT Breaker

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.

Also known as: 191326739276, 140MT-C-AFAR01A10, ALB140MTCAFAR01A10

Specifications

Poles: 2
Mounting: Front
Family / Style: 140M
Type: Auxiliary/Trip Contact
Poles: 2
Family / Style: 140M
Mounting: Front
Type: Auxiliary/Trip Contact