This product may not be available in all locations.

Safety Contactor, 65A, 100-250V AC/DC, Electronic Coil, No Standard & 2NO/NC. Aux.
Item #: 1998395
Cat #: 100S-E65KD22C
UPC: 191326905374
Call for price
Company wide:
0
in stock
Documents & Guides
Safety Contactor, IEC, 100S, 65 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil, No Standard Contacts & 2 Normally Open, 2 Normally Closed,. Lower Power Auxiliary Contacts
Overview
Safety Contactor, IEC, 100S, 65 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil, No Standard Contacts & 2 Normally Open, 2 Normally Closed,. Lower Power Auxiliary Contacts
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326905374, 100S-E65KD22C, ALB100SE65KD22C
Specifications
| Amps: | 65 |
| Poles: | 4 |
| Type: | Safety Contactor |
| Volts DC Control Range: | 100 - 250 |
| Volts AC Control Range: | 100 - 250 |
| Amps: | 65 |
| Type: | Safety Contactor |
| Volts AC Control Range: | 100 - 250 |
| Poles: | 4 |
| Volts DC Control Range: | 100 - 250 |