Safety Contactor, 26A, 24-60V AC/DC, Low Consumption, 4 NO Poles, 4 NC Safety Contacts

Item #: 1998258

Cat #: 100S-E26EJ404C

UPC: 191326908917

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Contactor, IEC, 26 Amp, 24-60 Volt AC/DC Low Consumption, 4 Normally Open Poles, No Auxiliary Contacts, 4 Normally Closed Safety Auxiliary Contacts, Screw Terminals

Overview

Safety Contactor, IEC, 26 Amp, 24-60 Volt AC/DC Low Consumption, 4 Normally Open Poles, No Auxiliary Contacts, 4 Normally Closed Safety Auxiliary Contacts, Screw Terminals

Our Bulletin 100S/104S IEC safety contactors provide mechanically linked, or mirror contact performance up to 750 A, which are required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors provide safe isolation of hazardous motion loads, using mirror contact performance. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 191326908917, 100S-E26EJ404C, ALB100SE26EJ404C

Specifications

Type: Safety, Contactor
Family / Style: 100-S
Poles: 8
Type: Safety, Contactor
Poles: 8
Family / Style: 100-S

Customer Reviews

No reviews for this product
(0)