Safety Contactor, IEC, 100S, 16A, 24VDC Electronic Coil, 4NO Poles, 3NO/1NC Auxiliary

Item #: 1998253

Cat #: 100S-E16QJ431C

UPC: 191326913911

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Contactor, IEC, 100S, 16 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 4 Normally Open. Standard Contacts & 3 Normally Open. 1 Normally Closed. Lower Power, Auxiliary Contacts

Overview

Safety Contactor, IEC, 100S, 16 Amp, AC3 Duty, 24 Volt DC Electronic Coil (Low Consumption, Fast Drop Out), 4 Normally Open. Standard Contacts & 3 Normally Open. 1 Normally Closed. Lower Power, Auxiliary Contacts

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 191326913911, 100S-E16QJ431C, ALB100SE16QJ431C

Specifications

Volts DC Control: 24
Poles: 8
Type: IEC, Safety Contactor
Amps: 16
Family / Style: 100-E
Volts DC Control: 24
Type: IEC, Safety Contactor
Family / Style: 100-E
Poles: 8
Amps: 16