This product may not be available in all locations.

Safety Contactor, IEC, 100S, 12A, 24-60VAC, 20-60VDC, Low Consumption, Fast Drop-Out, 5 Poles
Item #: 1998185
Cat #: 100S-E12EJ23C
UPC: 191326911535
Call for price
Company wide:
0
in stock
Documents & Guides
Safety Contactor, IEC, 100S, 12 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC, Low Consumption, Fast Drop-Out, 1 Normally Closed Poles, 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals
Overview
Safety Contactor, IEC, 100S, 12 Amp, 24 - 60 Volt AC, 20 - 60 Volt DC, Low Consumption, Fast Drop-Out, 1 Normally Closed Poles, 2 Normally Open 2 Normally Closed Safety Auxiliary Contacts, Screw Terminals
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.
Also known as: 191326911535, 100S-E12EJ23C, ALB100SE12EJ23C
Specifications
| Amps: | 12 |
| Poles: | 5 |
| Type: | Safety Contactor |
| Volts AC Control Range: | 24 - 60 |
| Volts DC Control Range: | 20 - 60 |
| Amps: | 12 |
| Type: | Safety Contactor |
| Volts DC Control Range: | 20 - 60 |
| Poles: | 5 |
| Volts AC Control Range: | 24 - 60 |