Contactor, Safety,23A, 120VAC, Coil, Bifurcated Contacts, 7NO, 1NC

Item #: 1997890
Cat #: 100S-C23D431BC
UPC: 612598789122
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Contactor, Safety, 23 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed

Overview

Contactor, Safety, 23 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed
Also known as: 612598789122, 100S-C23D431BC, ALB100SC23D431BC

Specifications

Volts AC Control: 120
Amps: 23
Type: Safety, Contactor
Poles: 8
Volts AC Control: 120
Type: Safety, Contactor
Amps: 23
Poles: 8

Customer Reviews

No reviews for this product
(0)