Contactor, Safety, 16A, 24VDC, Coil, Contacts, 3NO, 3NO, 2NC

Item #: 1997875

Cat #: 100S-C16QJ32BC

UPC: 889508404806

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 16 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 16 Amp, 24 Volt DC, Electronic Coil, Bifurcated Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed
Also known as: 889508404806, 100S-C16QJ32BC, ALB100SC16QJ32BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 16
Volts DC Control: 24
Poles: 8
Type: Safety, Contactor
Amps: 16