Auxiliary Contact, 1NO/NC, Front Mounting with Coil Terminal Blocks,100-E09 - 100-E16

Item #: 1997588

Cat #: 100-EFC11T

UPC: 191326902601

Call for price
Company wide:
0 in stock
Documents & Guides
Auxiliary Contact, 1 Normally Open/Normally Closed, Front Mounting with A1/A2 Coil Terminal Blocks, For 100-E09 - 100-E16 Contactors

Overview

Auxiliary Contact, 1 Normally Open/Normally Closed, Front Mounting with A1/A2 Coil Terminal Blocks, For 100-E09 - 100-E16 Contactors
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326902601, 100-EFC11T, ALB100EFC11T

Specifications

Type: Auxliary Contact
Mounting: Front
Family / Style: 100-E
Type: Auxliary Contact
Family / Style: 100-E
Mounting: Front

Customer Reviews

No reviews for this product
(0)