Contactor, IEC, 38A, 24-60VAC, 20-60VDC, 3 NO, No Auxiliary Contacts, Screw Terminals

Item #: 1997552
Cat #: 100-E38KJ00
UPC: 191326905985
Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, 38 Amp, 24 - 60 Volt AC, 50-60 Hz, 20 - 60 Volt DC, 3 Normally Open Contacts, No Auxiliary Contacts, Screw Terminals

Overview

Contactor, IEC, 38 Amp, 24 - 60 Volt AC, 50-60 Hz, 20 - 60 Volt DC, 3 Normally Open Contacts, No Auxiliary Contacts, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326905985, 100-E38KJ00, ALB100E38KJ00

Specifications

Type: Contactor
Amps: 38
Volts DC Control: 20-60
Volts AC Control Range: 24 - 60
Type: Contactor
Volts DC Control: 20-60
Amps: 38
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)