LED/4W/E11/MC/CL/5K/120-130V

Item #: 1997030

Cat #: S28685

UPC: 045923286858

Company wide:
0 in stock
Documents & Guides
4 Watt; LED; 5000K; Clear; Mini Candelabra Base; 120-130 Volt

Overview

4 Watt; LED; 5000K; Clear; Mini Candelabra Base; 120-130 Volt

Satco's S28685 4 watt mini LED bulb is shaped to fit into tight spaces without drawing too much energy. The clear, miniature LED bulb features a mini Candelabra base and a 360 degree beam spread. With a temperature of 5000 kelvins, this lamp provides 25,000 hours of natural white light.

Also known as: 045923286858, S28685, SATS28685

Specifications

Base: Mini Candelabra Screw (E11)
Wattage: 4
Color Temperature: 5000 (Bright White)
Shape: T4 (Tubular)
Lumens: 480
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC: 120/130
Base: Mini Candelabra Screw (E11)
Color Temperature: 5000 (Bright White)
Lumens: 480
Light Technology: LED
Volts AC: 120/130
Wattage: 4
Shape: T4 (Tubular)
Color Rendering Index (CRI): 80
Dimmable: Yes