This product has been discontinued.

8' 33W T8 LED Lamp, 40K
Item #: 1996930
Cat #: 33T8/COR/96-840/MF44/G/FA8 10/1
UPC: 046677575724
$ 0.89 EA
Clearance
Price good while supplies last
Company wide:
7
in stock
Discontinued
Documents & Guides
8 Ft. LED T8 Lamp, 33 Watt, 120-277V, CRI: 80, Lumens: 4400, Color Temperature: 4000K, Ballast Bypass (Type B), *Philips Part #575720*
Overview
8 Ft. LED T8 Lamp, 33 Watt, 120-277V, CRI: 80, Lumens: 4400, Color Temperature: 4000K, Ballast Bypass (Type B), *Philips Part #575720*
Also known as: 046677575724, 33T8/COR/96-840/MF44/G/FA8 10/1, PHI33T8COR96840MF*
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 33 |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 33 |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Type: | Ballast Bypass (Type B) |